KS1771ALLS Heritage Single Hole Kitchen Faucet, Polished Chrome

  • Mfr # KS1771ALLS

  • Zoro # G3104850


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1771ALLS
Zoro #
G3104850
UPC #
663370054754
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.25
Height
2.5
Item Width (Inch)
8.25
Item Length (Inch)
13
Item Height (Inch)
2.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 8-1/2", Spout Clearance: 10-1/4", Single Hole Installation, Victorian Style Swivel Spout
Weight
7.28
Drain Included
No
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
7.28
Faucet Holes
1
Share H&C Handle Item#
KSH3601AL
Pulldown Spray
false
Collection
Heritage
Pullout Spray
false
Handle Style
Lever
Faucet Centers
0
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Single Hole

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.