KS1775ALLS Heritage Single Hole Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1775ALLS

  • Zoro # G3089618


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1775ALLS
Zoro #
G3089618
UPC #
663370054761
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.25
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
13
Item Width (Inch)
8.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 8-1/2", Spout Clearance: 10-1/4", Single Hole Installation, Victorian Style Swivel Spout
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
7.26
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Single Hole
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Faucet Centers
0
Item Weight (lbs)
7.26
Faucet Holes
1
Share H&C Handle Item#
KSH3605AL
Theme
Traditional
Sidespray
false
Collection
Heritage
Handle Style
Lever
Drain Included
No
Pulldown Spray
false
Hot Cartridge Item#
KSRPLC4000HC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.