Zoro Homepage

KS1791BEXBS Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS1791BEXBS

  • Zoro # G3087210


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1791BEXBS
Zoro #
G3087210
UPC #
663370436307
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8.5
Item Width (Inch)
8.5
Item Height (Inch)
2.13
Item Length (Inch)
9

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 14" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-1/4" spout clearance, 8-1/2" spout reach, Includes brass side sprayer, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
8.93
Cold Handle Item#
KSH285C
Handles Included
true
Installation Type
Widespread
Pulldown Spray
false
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Spray Diverter Item#
KSRP1241D
Hot Handle Item#
KSH285H
Tee Item#
KSTEE8721
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Drain Included
No
Sidespray
true
Hose Included
true
Item Weight (lbs)
8.93
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF1991
Spout Flange Item#
KSSF1791
Faucet Holes
4
Collection
Essex
Kitchen Sprayer#
KBSPR11
Faucet Centers
8 to 14

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.