Zoro Homepage

KS1791BPLBS Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS1791BPLBS

  • Zoro # G3084027


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 14" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/4" Spout Clearance, 8-1/2" Spout Reach, Includes Brass Side Sprayer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1791BPLBS
Zoro #
G3084027
UPC #
663370435195
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5
Height
2.13
Item Length (Inch)
9
Item Width (Inch)
8.5
Item Height (Inch)
2.13

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 14" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/4" Spout Clearance, 8-1/2" Spout Reach, Includes Brass Side Sprayer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
9.35
Spray Diverter Item#
KSRP1241D
Tee Item#
KSTEE8721
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1791
Handles Included
true
Item Weight (lbs)
9.35
Collection
Bel-Air
Pullout Spray
false
Faucet Holes
4
Sidespray
true
Drain Included
No
Theme
Traditional
Handle Flange Item#
KSHF1991
Kitchen Sprayer#
KBSPR11
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KSH7611BPLC
Hose Included
true
Handle Style
Lever
Faucet Centers
8 to 16
Installation Type
Widespread
Pulldown Spray
false
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH7611BPLH

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.