Zoro Homepage

KS1792BPLBS Widespread Kitchen Faucet, Polished Brass

  • Mfr # KS1792BPLBS

  • Zoro # G3082435


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8.5
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 14" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/4" Spout Clearance, 8-1/2" Spout Reach, Includes Brass Side Sprayer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1792BPLBS
Zoro #
G3082435
UPC #
663370435201
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5
Height
2.13
Item Height (Inch)
2.13
Item Length (Inch)
9
Item Width (Inch)
8.5

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 14" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/4" Spout Clearance, 8-1/2" Spout Reach, Includes Brass Side Sprayer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
9.35
Spray Diverter Item#
KSRP1241D
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Sidespray
true
Handle Flange Item#
KSHF1992
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Pullout Spray
false
Hose Included
true
Spout Flange Item#
KSSF1792
Tee Item#
KSTEE8721
Faucet Centers
8 to 16
Theme
Traditional
Kitchen Sprayer#
KBSPR12
Drain Included
No
Collection
Bel-Air
Hot Handle Item#
KSH7612BPLH
Handles Included
true
Faucet Holes
4
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH7612BPLC
Item Weight (lbs)
9.35
Installation Type
Widespread

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.