Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1792PKLBS Widespread Kitchen Faucet, Polished Brass

  • Mfr # KS1792PKLBS

  • Zoro # G3096216


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1792PKLBS
Zoro #
G3096216
UPC #
663370378386
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5
Height
2.13
Item Width (Inch)
8.5
Item Length (Inch)
9
Item Height (Inch)
2.13

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 14" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/4" Spout Clearance, 8-1/2" Spout Reach, Includes Brass Side Sprayer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Weight
9.35
Pulldown Spray
false
Pullout Spray
false
Kitchen Sprayer#
KBSPR12
Faucet Holes
4
Hose Included
true
Item Weight (lbs)
9.35
Handle Style
Lever
Theme
Traditional
Spray Diverter Item#
KSRP1241D
Hot Cartridge Item#
KSRPL5000HC
Sidespray
true
Tee Item#
KSTEE8721
Share H&C Handle Item#
KSH3952PKL
Faucet Centers
8 to 14
Handle Flange Item#
KSHF1992
Drain Included
No
Spout Flow Rate (GPM)
1.8
Spout Flange Item#
KSSF1792
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Collection
Duchess
Handles Included
true

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.