Zoro Homepage

KS1792TALBS Widespread Kitchen Faucet, Polished Brass

  • Mfr # KS1792TALBS

  • Zoro # G3095035


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1792TALBS
Zoro #
G3095035
UPC #
663370278624
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.56
Item Width (Inch)
8.56
Item Length (Inch)
12.38
Item Height (Inch)
2

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/4" Spout Clearance, 8-1/2" Spout Reach, Includes Brass Side Sprayer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.93
Installation Type
Widespread
Hot Handle Item#
KSH7612TALH
Spray Diverter Item#
KSRP1241D
Handle Flange Item#
KSHF1992
Theme
Traditional
Spout Flange Item#
KSSF1792
Pulldown Spray
false
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Sidespray
true
Hose Included
true
Item Weight (lbs)
8.93
Drain Included
No
Kitchen Sprayer#
KBSPR12
Collection
Tudor
Handle Style
Lever
Cold Handle Item#
KSH7612TALC
Handles Included
true
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE8721
Faucet Holes
4
Pullout Spray
false

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.