Zoro Homepage

KS1792TXBS Widespread Kitchen Faucet, Polished Brass

  • Mfr # KS1792TXBS

  • Zoro # G3095184


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1792TXBS
Zoro #
G3095184
UPC #
663370181580
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
2
Item Width (Inch)
8.56
Item Height (Inch)
2
Item Length (Inch)
12.38

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/4" Spout Clearance, 8-1/2" Spout Reach, Includes Brass Side Sprayer, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Weight
7.94
Handle Style
Cross
Kitchen Sprayer#
KBSPR12
Hose Included
true
Hot Handle Item#
KSH7982TXH
Tee Item#
KSTEE8721
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.8
Handle Flange Item#
KSHF1992
Faucet Holes
4
Sidespray
true
Theme
Traditional
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
7.94
Spray Diverter Item#
KSRP1241D
Spout Flange Item#
KSSF1792
Handles Included
true
Drain Included
No
Cold Cartridge Item#
KSRPL5000CC
Collection
French Country
Cold Handle Item#
KSH7982TXC

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.