KS1795ALBS Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1795ALBS

  • Zoro # G3099174


product price: $298.48
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1795ALBS
Zoro #
G3099174
UPC #
663370075865
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
2
Item Length (Inch)
12.38
Item Height (Inch)
2
Item Width (Inch)
8.56

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-9/16" spout clearance, 8-1/2" spout reach, Includes brass side sprayer, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
7.94
Faucet Holes
4
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Pullout Spray
false
Drain Included
No
Hose Included
true
Tee Item#
KSTEE8721
Cold Cartridge Item#
KSRPL5000CC
Sidespray
true
Spray Diverter Item#
KSRP1241D
Pulldown Spray
false
Installation Type
Widespread
Handle Style
Lever
Spout Flange Item#
KSSF1795
Handles Included
true
Collection
Heritage
Share H&C Handle Item#
KBH1605AL
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Kitchen Sprayer#
KBSPR15
Item Weight (lbs)
7.94
Handle Flange Item#
KSHF1995

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.