KS1795PKLBS Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1795PKLBS

  • Zoro # G3099716


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1795PKLBS
Zoro #
G3099716
UPC #
663370378393
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8.5
Item Height (Inch)
2.13
Item Width (Inch)
8.5
Item Length (Inch)
9

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 14" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/4" Spout Clearance, 8-1/2" Spout Reach, Includes Brass Side Sprayer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Spray Diverter Item#
KSRP1241D
Spout Flange Item#
KSSF1795
Pulldown Spray
false
Tee Item#
KSTEE8721
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Kitchen Sprayer#
KBSPR15
Installation Type
Widespread
Handle Flange Item#
KSHF1995
Item Weight (lbs)
9.35
Drain Included
No
Theme
Traditional
Collection
Duchess
Handle Style
Lever
Share H&C Handle Item#
KSH3955PKL
Sidespray
true
Hose Included
true
Faucet Centers
8 to 14
Cold Cartridge Item#
KSRPL5000CC
Weight
9.35

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.