Zoro Homepage

KS1811ALBS Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS1811ALBS

  • Zoro # G3093145


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1811ALBS
Zoro #
G3093145
UPC #
663370015236
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
9.63
Item Width (Inch)
9.63
Item Height (Inch)
2.5
Item Length (Inch)
11

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 7-13/16 inch spout clearance, 10 inch spout reach, Includes brass side sprayer, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
8.36
Spray Diverter Item#
KSRP1811D
Hose Included
true
Faucet Holes
3
Drain Included
No
Sidespray
true
Share H&C Handle Item#
KSH1811AL
Installation Type
Widespread
Faucet Centers
8
Handles Included
true
Kitchen Sprayer#
KBSPR31
Collection
Heritage
Pullout Spray
false
Pulldown Spray
false
Tee Item#
KSTEE1811
Theme
Traditional
Item Weight (lbs)
8.36
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KSRP1811C
Handle Style
Lever

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.