Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1818PLBS Widespread Kitchen Faucet, Brushed Nickel

  • Mfr # KS1818PLBS

  • Zoro # G3095890


product price: $411.34
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 7-13/16 inch spout clearance, 10 inch spout reach, Includes brass side sprayer, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1818PLBS
Zoro #
G3095890
UPC #
663370022142
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.63
Height
2.5
Item Width (Inch)
9.63
Item Height (Inch)
2.5
Item Length (Inch)
11

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 7-13/16 inch spout clearance, 10 inch spout reach, Includes brass side sprayer, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.38
Spray Diverter Item#
KSRP1811D
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR38
Shared H&C Cartridge Item#
KSRP1811C
Tee Item#
KSTEE1811
Installation Type
Widespread
Handles Included
true
Drain Included
No
Pullout Spray
false
Pulldown Spray
false
Faucet Holes
3
Sidespray
true
Collection
Heritage
Hose Included
true
Faucet Centers
8
Handle Style
Lever
Item Weight (lbs)
8.38
Theme
Traditional
Share H&C Handle Item#
KSH1818PL

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.