Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1970AX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1970AX

  • Zoro # G3054539


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1970AX
Zoro #
G3054539
UPC #
663370535093
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.44
Width
7.56
Length
8
Item Height (Inch)
7.44
Item Width (Inch)
7.56
Max Deck Thickness
2
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Matte Black
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Matte Black
Weight
9.48
Tee Item#
KSTEE1971
Installation Type
Widespread
Faucet Centers
8 to 16
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Handle Flange Item#
KSHF1970
Sidespray
false
Pullout Spray
false
Spout Flange Item#
KSSF1970
Cold Handle Item#
KSH1160AXC
Hose Included
false
Spout Flow Rate (GPM)
1.2
Collection
Heritage
Handle Style
Cross
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH1160AXH
Item Weight (lbs)
9.48
Pop Up Rod Item#
KSPR1970
Pulldown Spray
false
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.