Zoro Homepage

KS1970BX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1970BX

  • Zoro # G3055449


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Color
Matte Black
Length
7.56
Height
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1970BX
Zoro #
G3055449
UPC #
663370535123
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.56
Height
2.44
Width
7.44
Item Width (Inch)
7.44
Item Length (Inch)
7.56
Max Deck Thickness
2
Item Height (Inch)
2.44

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Color
Matte Black
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Matte Black
Weight
9.48
Theme
Traditional
Faucet Holes
3
Handle Style
Cross
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Spout Flange Item#
KSSF1970
Pop Up Rod Item#
KSPR1970
Item Weight (lbs)
9.48
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH4460BXH
Drain Included
Yes
Hose Included
false
Collection
Heritage
Tee Item#
KSTEE1971
Cold Handle Item#
KSH4460BXC
Handle Flange Item#
KSHF1970
Cold Cartridge Item#
KSRPL5000CC
Pulldown Spray
false
Pullout Spray
false
Faucet Centers
8 to 16
Sidespray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.