Shop KINGSTON BRASS

KS1970PKL Duchess Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # KS1970PKL
  • Zoro # G3059019

product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

Height
7.44
Number of Handles
2
Width
7.56
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1970PKL
Zoro #
G3059019
UPC #
663370816727
Country of Origin
Taiwan, Province of China
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Finish
Matte Black
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Weight
9.32
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Share H&C Handle Item#
KSH3960PKL
Handle Style
Lever
Installation Type
Widespread
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Collection
Duchess
Sidespray
false
Tee Item#
KSTEE1971
Pullout Spray
false
Item Weight (lbs)
9.32
Hose Included
false
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR1970
Faucet Holes
3
Handles Included
true
Handle Flange Item#
KSHF1970
Spout Flange Item#
KSSF1970
Drain Included
Yes

Dimensions

Height
7.44
Width
7.56
Length
14.88
Item Length (Inch)
14.88
Item Width (Inch)
7.56
Item Height (Inch)
7.44
Max Deck Thickness
1.5

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.