KS1970RX Widespread Bathroom Faucet with Brass Pop-Up, Matte Black
- Mfr # KS1970RX
- Zoro # G702836058
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Weight
9.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 7-9/16" spout reach, Wheel handle style, Includes matching finish pop-up drain, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Length
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1970RX
- Zoro #
- G702836058
- UPC #
- 663370839351
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8
- Height
- 7.44
- Width
- 7.56
Details
- Weight
- 9.5
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 7-9/16" spout reach, Wheel handle style, Includes matching finish pop-up drain, Easy-to-clean
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Finish
- Matte Black
- Color
- Matte Black
- Material
- Brass
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.