Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1971BEX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1971BEX

  • Zoro # G3055388


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
7.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1971BEX
Zoro #
G3055388
UPC #
663370435799
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Width
7.13
Height
2.5
Item Width (Inch)
7.13
Item Height (Inch)
2.5
Item Length (Inch)
7.5

Details

Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Item
Widespread Bathroom Faucet
Weight
9.48
Collection
Essex
Handle Style
Cross
Pop Up Rod Item#
KSPR1971
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Handle Flange Item#
KSHF1971
Spout Flange Item#
KSSF1971
Item Weight (lbs)
9.48
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH285H
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Tee Item#
KSTEE1971
Sidespray
false
Installation Type
Widespread
Cold Handle Item#
KSH285C
Faucet Holes
3
Faucet Centers
8 to 16
Theme
Traditional

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.