Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1971BPL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1971BPL

  • Zoro # G3056797


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
10.03
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1971BPL
Zoro #
G3056797
UPC #
663370434686
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
7.5
Width
7.13
Item Length (Inch)
7.5
Item Width (Inch)
7.13
Item Height (Inch)
2.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
10.03
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Polished Chrome
Tee Item#
KSTEE1971
Collection
Bel-Air
Faucet Centers
8 to 16
Drain Included
Yes
Pop Up Rod Item#
KSPR1971
Pullout Spray
false
Handle Style
Lever
Installation Type
Widespread
Hot Handle Item#
KSH7611BPLH
Handle Flange Item#
KSHF1971
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1971
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
10.03
Sidespray
false
Theme
Traditional
Faucet Holes
3
Cold Handle Item#
KSH7611BPLC

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.