Zoro Homepage

KS1971BX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1971BX

  • Zoro # G3062607


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Width
7.13
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Length
7.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1971BX
Zoro #
G3062607
UPC #
663370069963
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Polished Chrome
Mounting Type
Deck Mount
Material
Brass
Color
Polished Chrome
Item
Widespread Bathroom Faucet
ADA Compliant
false
Weight
8.82
Theme
Traditional
Hot Handle Item#
KSH4461BXH
Handle Style
Cross
Handles Included
true
Handle Flange Item#
KSHF1971
Sidespray
false
Cold Handle Item#
KSH4461BXC
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Item Weight (lbs)
8.82
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Collection
Heritage
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR1971
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Tee Item#
KSTEE1971
Faucet Holes
3
Spout Flange Item#
KSSF1971

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.