Zoro Homepage

KS1971GL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1971GL

  • Zoro # G3076379


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1971GL
Zoro #
G3076379
UPC #
663370070129
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.13
Length
7.5
Item Length (Inch)
7.5
Item Height (Inch)
2.5
Item Width (Inch)
7.13

Details

Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Mounting Type
Deck Mount
Weight
10.51
Collection
Heritage
Drain Included
Yes
Faucet Holes
3
Faucet Centers
8 to 16
Theme
Traditional
Handle Style
Lever
Pop Up Rod Item#
KSPR1971
Handle Flange Item#
KSHF1971
Spout Flange Item#
KSSF1971
Tee Item#
KSTEE1971
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Share H&C Handle Item#
KSH9601GL
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Item Weight (lbs)
10.51
Spout Flow Rate (GPM)
1.2
Pullout Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.