KS1971PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS1971PKX

  • Zoro # G3076126


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Chrome
Width
7.13
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1971PKX
Zoro #
G3076126
UPC #
663370303647
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5
Max Deck Thickness
1.5
Item Height (Inch)
2.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Finish
Polished Chrome
Material
Brass
Weight
10.51
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Handle Style
Cross
Faucet Holes
3
Item Weight (lbs)
10.51
Handle Flange Item#
KSHF1971
Cold Handle Item#
KSH1161PKXC
Hot Handle Item#
KSH1161PKXH
Sidespray
false
Collection
Duchess
Faucet Centers
8 to 16
Theme
Traditional
Pop Up Rod Item#
KSPR1971
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Drain Included
Yes
Tee Item#
KSTEE1971
Spout Flange Item#
KSSF1971
Pullout Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.