Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1972BEX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972BEX

  • Zoro # G3065090


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Width
7.13
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1972BEX
Zoro #
G3065090
UPC #
663370435805
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
7.5
Item Width (Inch)
7.13

Details

Number of Handles
2
Material
Brass
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Polished Brass
Weight
9.48
Item Weight (lbs)
9.48
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH285PBC
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Cross
Sidespray
false
Faucet Centers
8 to 16
Collection
Essex
Spout Flange Item#
KSSF1972
Theme
Traditional
Pullout Spray
false
Pop Up Rod Item#
KSPR1972
Faucet Holes
3
Hot Handle Item#
KSH285PBH
Handle Flange Item#
KSHF1972
Drain Included
Yes
Handles Included
true
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE1971

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.