Zoro Homepage

KS1972BL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972BL

  • Zoro # G3068730


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Height
2.5
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972BL
Zoro #
G3068730
UPC #
663370069932
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
7.5
Width
7.13
Item Length (Inch)
7.5
Item Height (Inch)
2.5
Item Width (Inch)
7.13

Details

Color
Polished Brass
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Mounting Type
Deck Mount
Weight
10.51
Handles Included
true
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF1972
Item Weight (lbs)
10.51
Installation Type
Widespread
Handle Style
Lever
Faucet Holes
3
Pop Up Rod Item#
KSPR1972
Share H&C Handle Item#
KSH3962BL
Tee Item#
KSTEE1971
Pullout Spray
false
Spout Flange Item#
KSSF1972
Sidespray
false
Collection
Heritage

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.