Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1972BX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972BX

  • Zoro # G3064838


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
ADA Compliant
false
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972BX
Zoro #
G3064838
UPC #
663370069970
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.13
Length
7.5
Item Length (Inch)
7.5
Item Height (Inch)
2.5
Item Width (Inch)
7.13

Details

ADA Compliant
false
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Weight
10.51
Cold Handle Item#
KSH4462BXC
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Hot Handle Item#
KSH4462BXH
Tee Item#
KSTEE1971
Theme
Traditional
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR1972
Spout Flange Item#
KSSF1972
Pullout Spray
false
Sidespray
false
Handles Included
true
Item Weight (lbs)
10.51
Faucet Centers
8 to 16
Handle Flange Item#
KSHF1972
Faucet Holes
3

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.