Zoro Homepage

KS1972GL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972GL

  • Zoro # G3070060


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Width
7.13
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972GL
Zoro #
G3070060
UPC #
663370070136
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
7.5
Item Width (Inch)
7.13

Details

Item
Widespread Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
10.51
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Handle Flange Item#
KSHF1972
Spout Flange Item#
KSSF1972
Faucet Holes
3
Sidespray
false
Item Weight (lbs)
10.51
Theme
Traditional
Share H&C Handle Item#
KSH9602GL
Pop Up Rod Item#
KSPR1972
Pullout Spray
false
Drain Included
Yes
Tee Item#
KSTEE1971
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.