KS1972PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS1972PKX

  • Zoro # G3069074


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
7.13
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972PKX
Zoro #
G3069074
UPC #
663370303661
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Item Length (Inch)
7.5
Item Width (Inch)
7.13
Item Height (Inch)
2.5

Details

ADA Compliant
false
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Number of Handles
2
Color
Polished Brass
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Weight
10.51
Drain Included
Yes
Theme
Traditional
Spout Flange Item#
KSSF1972
Sidespray
false
Hot Handle Item#
KSH1162PKXH
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1972
Faucet Holes
3
Cold Handle Item#
KSH1162PKXC
Tee Item#
KSTEE1971
Handle Style
Cross
Pullout Spray
false
Collection
Duchess
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handles Included
true
Handle Flange Item#
KSHF1972
Item Weight (lbs)
10.51

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.