Zoro Homepage

KS1972PL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972PL

  • Zoro # G3064497


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Length
7.5
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972PL
Zoro #
G3064497
UPC #
663370025334
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
7.5
Width
7.13
Item Length (Inch)
7.5
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Width (Inch)
7.13

Details

Finish
Polished Brass
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Polished Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
10.53
Tee Item#
KSTEE1971
Spout Flange Item#
KSSF1972
Share H&C Handle Item#
KSH3962PL
Faucet Centers
8 to 16
Item Weight (lbs)
10.53
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Handle Style
Lever
Pullout Spray
false
Faucet Holes
3
Handles Included
true
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1972
Handle Flange Item#
KSHF1972
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Sidespray
false
Installation Type
Widespread

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.