KS1972WLL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972WLL

  • Zoro # G3067665


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Width
7.13
Color
Polished Brass
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972WLL
Zoro #
G3067665
UPC #
663370323485
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Height
2.5
Length
7.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5
Item Height (Inch)
2.5

Details

Color
Polished Brass
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Mounting Type
Deck Mount
Finish
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
10.53
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Drain Included
Yes
Spout Flange Item#
KSSF1972
Item Weight (lbs)
10.53
Pullout Spray
false
Tee Item#
KSTEE1971
Share H&C Handle Item#
KSH3962WLL
Pop Up Rod Item#
KSPR1972WLL
Handle Style
Lever
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Handles Included
true
Handle Flange Item#
KSHF1972
Faucet Centers
8 to 16
Collection
Wilshire
Spout Flow Rate (GPM)
1.2

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.