KS1975AX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975AX

  • Zoro # G3080475


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1975AX
Zoro #
G3080475
UPC #
663370025303
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
7.56
Height
7.44
Max Deck Thickness
1.5
Item Height (Inch)
7.44
Item Length (Inch)
8
Item Width (Inch)
7.56

Details

Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Material
Brass
Weight
8.82
Installation Type
Widespread
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Handle Flange Item#
KSHF1975
Collection
Heritage
Cold Handle Item#
KSH1165AXC
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Sidespray
false
Spout Flange Item#
KSSF1975
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handle Style
Cross
Item Weight (lbs)
8.82
Pop Up Rod Item#
KSPR1975
Tee Item#
KSTEE1971
Drain Included
Yes
Hot Handle Item#
KSH1165AXH
Faucet Centers
8 to 16

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.