KS1975BEX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975BEX

  • Zoro # G3076896


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Width
7.13
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1975BEX
Zoro #
G3076896
UPC #
663370435812
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Height
2.5
Length
7.5
Item Length (Inch)
7.5
Item Height (Inch)
2.5
Item Width (Inch)
7.13

Details

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Weight
9.48
Handle Flange Item#
KSHF1975
Handles Included
true
Pop Up Rod Item#
KSPR1975
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1975
Drain Included
Yes
Hot Handle Item#
KSH285ORBH
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
9.48
Tee Item#
KSTEE1971
Collection
Essex
Faucet Centers
8 to 16
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Holes
3
Installation Type
Widespread
Sidespray
false
Handle Style
Cross
Cold Handle Item#
KSH285ORBC

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.