KS1975BX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975BX

  • Zoro # G3070550


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1975BX
Zoro #
G3070550
UPC #
663370069987
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
7.5
Width
7.13
Item Width (Inch)
7.13
Max Deck Thickness
1.5
Item Height (Inch)
2.5
Item Length (Inch)
7.5

Details

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Weight
10.51
Theme
Traditional
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
10.51
Installation Type
Widespread
Collection
Heritage
Tee Item#
KSTEE1971
Cold Handle Item#
KSH4465BXC
Pop Up Rod Item#
KSPR1975
Hot Handle Item#
KSH4465BXH
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handle Flange Item#
KSHF1975
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Cross
Faucet Holes
3
Sidespray
false
Spout Flange Item#
KSSF1975
Drain Included
Yes
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.