KS1975GL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975GL

  • Zoro # G3071278


product price:  $335.37
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
Width
7.13
Height
2.5
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1975GL
Zoro #
G3071278
UPC #
663370070143
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Height
2.5
Length
7.5
Item Height (Inch)
2.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5

Details

Material
Brass
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
10.51
Sidespray
false
Spout Flange Item#
KSSF1975
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Item Weight (lbs)
10.51
Tee Item#
KSTEE1971
Handle Style
Lever
Theme
Traditional
Pop Up Rod Item#
KSPR1975
Handle Flange Item#
KSHF1975
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH9605GL
Faucet Holes
3
Collection
Heritage
Faucet Centers
8 to 16
Handles Included
true
Installation Type
Widespread

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.