KS1975PL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975PL

  • Zoro # G3079949


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Length
7.5
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
7.13
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1975PL
Zoro #
G3079949
UPC #
663370025297
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Width
7.13
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
7.5
Max Deck Thickness
1.5
Item Width (Inch)
7.13

Details

Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Weight
10.53
Handle Flange Item#
KSHF1975
Pop Up Rod Item#
KSPR1975
Pullout Spray
false
Collection
Heritage
Theme
Traditional
Handle Style
Lever
Spout Flange Item#
KSSF1975
Item Weight (lbs)
10.53
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3965PL
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Faucet Centers
8 to 16
Handles Included
true
Tee Item#
KSTEE1971
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.