KS1975TAL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975TAL

  • Zoro # G3076430


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1975TAL
Zoro #
G3076430
UPC #
663370279072
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.13
Length
7.5
Item Height (Inch)
2.5
Item Length (Inch)
7.5
Item Width (Inch)
7.13

Details

Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
true
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
10.51
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH7615TALH
Installation Type
Widespread
Tee Item#
KSTEE1971
Pullout Spray
false
Collection
Tudor
Theme
Traditional
Item Weight (lbs)
10.51
Handle Style
Lever
Cold Handle Item#
KSH7615TALC
Handle Flange Item#
KSHF1975
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1975
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Sidespray
false
Pop Up Rod Item#
KSPR1975
Drain Included
Yes
Handles Included
true

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.