Shop KINGSTON BRASS

KS1976AL 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1976AL
  • Zoro # G3074315

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Polished Nickel
Height
2.44
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1976AL
Zoro #
G3074315
UPC #
663370535147
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Polished Nickel
Weight
9.48
Pullout Spray
false
Installation Type
Widespread
Pop Up Rod Item#
KSPR1976
Sidespray
false
Share H&C Handle Item#
KSH3966AL
Faucet Holes
3
Handle Flange Item#
KSHF1976
Pulldown Spray
false
Handle Style
Lever
Drain Included
Yes
Theme
Traditional
Handles Included
true
Tee Item#
KSTEE1971
Hose Included
false
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
9.48
Faucet Centers
8 to 16
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1976

Dimensions

Height
2.44
Length
7.56
Width
7.44
Item Height (Inch)
2.44
Max Deck Thickness
1.5
Item Length (Inch)
7.56
Item Width (Inch)
7.44

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.