Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1976PL 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1976PL

  • Zoro # G3072075


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
7.56
Height
2.44
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1976PL
Zoro #
G3072075
UPC #
663370535161
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.56
Height
2.44
Width
7.44
Item Height (Inch)
2.44
Item Length (Inch)
7.56
Max Deck Thickness
1.5
Item Width (Inch)
7.44

Details

Number of Handles
2
Finish
Polished Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
9.48
Theme
Traditional
Pop Up Rod Item#
KSPR1976
Tee Item#
KSTEE1971
Share H&C Handle Item#
KSH3966PL
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Sidespray
false
Handle Flange Item#
KSHF1976
Pulldown Spray
false
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Item Weight (lbs)
9.48
Faucet Holes
3
Spout Flange Item#
KSSF1976
Spout Flow Rate (GPM)
1.2
Handles Included
true
Hose Included
false
Installation Type
Widespread
Pullout Spray
false
Collection
Heritage
Handle Style
Lever

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.