KS1976PX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1976PX

  • Zoro # G3074260


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
2.44
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1976PX
Zoro #
G3074260
UPC #
663370535178
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44
Width
7.44
Length
7.56
Item Width (Inch)
7.44
Item Height (Inch)
2.44
Max Deck Thickness
1.5
Item Length (Inch)
7.56

Details

Number of Handles
2
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
Color
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Weight
9.48
Installation Type
Widespread
Hose Included
false
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Cross
Item Weight (lbs)
9.48
Pulldown Spray
false
Sidespray
false
Theme
Traditional
Tee Item#
KSTEE1971
Drain Included
Yes
Spout Flange Item#
KSSF1976
Collection
Heritage
Hot Handle Item#
KSH1166PXH
Handle Flange Item#
KSHF1976
Faucet Centers
8 to 16
Pullout Spray
false
Faucet Holes
3
Pop Up Rod Item#
KSPR1976
Spout Flow Rate (GPM)
1.2
Handles Included
true
Cold Handle Item#
KSH1166PXC

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.