KS1976TX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1976TX

  • Zoro # G3078016


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Length
7.56
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Width
7.44
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1976TX
Zoro #
G3078016
UPC #
663370535192
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.56
Width
7.44
Height
2.44
Item Length (Inch)
7.56
Max Deck Thickness
1.5
Item Width (Inch)
7.44
Item Height (Inch)
2.44

Details

Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Nickel
Weight
9.48
Collection
French Country
Hose Included
false
Theme
Traditional
Handles Included
true
Cold Handle Item#
KSH7986TXC
Handle Flange Item#
KSHF1976
Pop Up Rod Item#
KSPR1976
Item Weight (lbs)
9.48
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Installation Type
Widespread
Pulldown Spray
false
Spout Flange Item#
KSSF1976
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Hot Handle Item#
KSH7986TXH
Handle Style
Cross
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE1971
Faucet Holes
3
Drain Included
Yes

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.