Zoro Homepage

KS1977PL 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS1977PL

  • Zoro # G3063928


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Length
7.56
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Width
7.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1977PL
Zoro #
G3063928
UPC #
663370535222
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.56
Width
7.44
Height
2.44
Item Width (Inch)
7.44
Item Height (Inch)
2.44
Item Length (Inch)
7.56
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Brass
Material
Brass
Finish
Brushed Brass
Weight
9.48
Collection
Heritage
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Item Weight (lbs)
9.48
Pulldown Spray
false
Installation Type
Widespread
Drain Included
Yes
Hose Included
false
Pop Up Rod Item#
KSPR1977
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3967PL
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1977
Tee Item#
KSTEE1971
Handle Flange Item#
KSHF1977
Handles Included
true
Pullout Spray
false
Faucet Centers
8 to 16

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.