
KS1977RX Widespread Bathroom Faucet with Brass Pop-Up, Brushed Brass
Mfr # KS1977RX
Zoro # G602835564
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Length
8
Width
7.56
Material
Brass
Weight
9.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS1977RX
Zoro #
G602835564
UPC #
663370839382
Country of Origin
Taiwan, Province of China
Dimensions
Length
8
Width
7.56
Height
7.44
Details
Material
Brass
Weight
9.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Finish
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 7-9/16" spout reach, Wheel handle style, Includes matching finish pop-up drain, Easy-to-clean
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.