Zoro Homepage

KS1978AL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978AL

  • Zoro # G3070106


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Width
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978AL
Zoro #
G3070106
UPC #
663370015489
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Max Deck Thickness
1.5
Item Length (Inch)
7.5
Item Width (Inch)
7.13
Item Height (Inch)
2.5

Details

Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Number of Handles
2
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
ADA Compliant
true
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
10.53
Theme
Traditional
Sidespray
false
Drain Included
Yes
Faucet Centers
8 to 16
Handle Flange Item#
KSHF1978
Spout Flange Item#
KSSF1978
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE1971
Collection
Heritage
Installation Type
Widespread
Pop Up Rod Item#
KSPR1978
Handle Style
Lever
Share H&C Handle Item#
KSH3968AL
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
10.53
Cold Cartridge Item#
KSRPL5000CC

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.