Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1978BEX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978BEX

  • Zoro # G3075679


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Width
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978BEX
Zoro #
G3075679
UPC #
663370435829
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Item Height (Inch)
2.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
2
Weight
9.48
Handle Flange Item#
KSHF1978
Item Weight (lbs)
9.48
Faucet Centers
8 to 16
Handle Style
Cross
Hot Handle Item#
KSH285SNH
Collection
Essex
Installation Type
Widespread
Pop Up Rod Item#
KSPR1978
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH285SNC
Pullout Spray
false
Handles Included
true
Tee Item#
KSTEE1971
Sidespray
false
Spout Flange Item#
KSSF1978
Faucet Holes
3
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.