Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1978BPL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978BPL

  • Zoro # G3067647


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
10.03
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978BPL
Zoro #
G3067647
UPC #
663370434716
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
7.5
Width
7.13
Item Length (Inch)
7.5
Item Width (Inch)
7.13
Item Height (Inch)
2.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
10.03
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Nickel
Faucet Holes
3
Handle Style
Lever
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Handle Flange Item#
KSHF1978
Theme
Traditional
Spout Flange Item#
KSSF1978
Item Weight (lbs)
10.03
Handles Included
true
Tee Item#
KSTEE1971
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Hot Handle Item#
KSH7618BPLH
Cold Handle Item#
KSH7618BPLC
Pop Up Rod Item#
KSPR1978
Installation Type
Widespread
Faucet Centers
8 to 16
Collection
Bel-Air
Sidespray
false
Spout Flow Rate (GPM)
1.2

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.