Zoro Homepage

KS1978BX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978BX

  • Zoro # G3066676


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Width
7.13
Material
Brass
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978BX
Zoro #
G3066676
UPC #
663370069994
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Height
2.5
Length
7.5
Item Width (Inch)
7.13
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Length (Inch)
7.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Weight
10.51
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Pop Up Rod Item#
KSPR1978
Cold Handle Item#
KSH4468BXC
Hot Handle Item#
KSH4468BXH
Collection
Heritage
Handles Included
true
Tee Item#
KSTEE1971
Faucet Centers
8 to 16
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Theme
Traditional
Handle Flange Item#
KSHF1978
Item Weight (lbs)
10.51
Sidespray
false
Handle Style
Cross
Spout Flange Item#
KSSF1978

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.