Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1978FL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978FL

  • Zoro # G3058860


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Length
7.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978FL
Zoro #
G3058860
UPC #
663370070075
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Width
7.13
Height
2.5
Item Height (Inch)
2.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5

Details

Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Mounting Type
Deck Mount
Finish
Brushed Nickel
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
10.51
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Hot Handle Item#
KSH5368FLH
Handle Style
Lever
Drain Included
Yes
Pullout Spray
false
Faucet Centers
8 to 16
Spout Flange Item#
KSSF1978
Faucet Holes
3
Cold Handle Item#
KSH5368FLC
Collection
Heritage
Installation Type
Widespread
Pop Up Rod Item#
KSPR1978
Tee Item#
KSTEE1971
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Handle Flange Item#
KSHF1978
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
10.51

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.