Zoro Homepage

KS1978GL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978GL

  • Zoro # G3073770


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Width
7.13
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978GL
Zoro #
G3073770
UPC #
663370070150
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Item Width (Inch)
7.13
Item Height (Inch)
2.5
Item Length (Inch)
7.5

Details

Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Number of Handles
2
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
10.51
Installation Type
Widespread
Tee Item#
KSTEE1971
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Drain Included
Yes
Collection
Heritage
Pop Up Rod Item#
KSPR1978
Faucet Centers
8 to 16
Item Weight (lbs)
10.51
Handle Style
Lever
Handles Included
true
Spout Flange Item#
KSSF1978
Handle Flange Item#
KSHF1978
Share H&C Handle Item#
KSH9608GL
Sidespray
false
Pullout Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.