Zoro Homepage

KS1978NL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978NL

  • Zoro # G3073737


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978NL
Zoro #
G3073737
UPC #
663370070037
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
7.5
Width
7.13
Item Width (Inch)
7.13
Item Length (Inch)
7.5
Item Height (Inch)
2.5

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
ADA Compliant
true
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
10.51
Share H&C Handle Item#
KSH3968NL
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handle Flange Item#
KSHF1978
Installation Type
Widespread
Item Weight (lbs)
10.51
Faucet Holes
3
Spout Flange Item#
KSSF1978
Handle Style
Lever
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Collection
Heritage
Handles Included
true
Pullout Spray
false
Pop Up Rod Item#
KSPR1978
Sidespray
false
Tee Item#
KSTEE1971
Drain Included
Yes

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.