Zoro Homepage

KS1978TAL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978TAL

  • Zoro # G3069010


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Width
7.13
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
7.5
Height
2.5
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978TAL
Zoro #
G3069010
UPC #
663370279089
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Item Length (Inch)
7.5
Item Height (Inch)
2.5
Item Width (Inch)
7.13

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Weight
10.51
Pop Up Rod Item#
KSPR1978
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH7618TALH
Cold Handle Item#
KSH7618TALC
Handle Style
Lever
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Tee Item#
KSTEE1971
Faucet Centers
8 to 16
Faucet Holes
3
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Item Weight (lbs)
10.51
Sidespray
false
Collection
Tudor
Installation Type
Widespread
Pullout Spray
false
Handle Flange Item#
KSHF1978
Spout Flange Item#
KSSF1978

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.