Shop KINGSTON BRASS

KS1978TL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978TL
  • Zoro # G3066448

product price: 
$
389.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Nickel
Number of Handles
2
Width
7.13
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1978TL
Zoro #
G3066448
UPC #
663370070112
Country of Origin
Taiwan, Province of China
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Nickel
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
10.51
Handle Flange Item#
KSHF1978
Pulldown Spray
false
Faucet Holes
3
Handle Style
Lever
Faucet Centers
8 to 16
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Traditional
Sidespray
false
Pullout Spray
false
Share H&C Handle Item#
KBH7978TL
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE1971
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Spout Flange Item#
KSSF1978
Pop Up Rod Item#
KSPR1978
Item Weight (lbs)
10.51

Dimensions

Width
7.13
Height
2.5
Length
7.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5
Item Height (Inch)
2.5

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.