KS1998TX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1998TX

  • Zoro # G3075487


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1998TX
Zoro #
G3075487
UPC #
663370181269
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
6.5
Height
2.13
Item Width (Inch)
6.5
Item Length (Inch)
8
Item Height (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6" Spout Clearance, 8-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Spout Flange Item#
KSSF1998
Hot Handle Item#
KSH7988TXH
Faucet Centers
8 to 16
Faucet Holes
3
Item Weight (lbs)
6.62
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR3958
Handle Flange Item#
KSHF1998
Drain Included
Yes
Collection
French Country
Installation Type
Widespread
Handles Included
true
Tee Item#
KSTEE2951
Cold Handle Item#
KSH7988TXC
Sidespray
false
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Handle Style
Cross
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.